Referințe
Teguma:AIRFLEX 63 MM
Rubix:d573520
Producator:4500063000
EAN:4030477019751

Detalii produs : AIRFLEX 63 MM TEGUMA - AIRFLEX 63 MM TEGUMA
Teguma Airflex sucting hose. For gas, air, smoke, dust, powders and chemical vapours. Excellent for use as cable conduit. Not suitable for flying sparks near welding equipment. Very flexible and kink proof.
Informații tehnice
atribute
| Logistic Greutate | 680 g |
|---|---|
| Diametrul interior | 63 mm |
| Grosimea materialului | 4.5 mm |
| 350 mm | |
| 1050 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
