Referințe
FAG:LOE218-N-BL-L
Rubix:d1245382
Producator:0167330290000

Detalii produs : LOE218-N-BL-LFAG - PLUMMER BLOCK HOUSING FAG LOE218-N-BL-L
Plummer block housings LOE2..-N + 222..-E1, split, for spherical roller bearings with cylindrical bore, with labyrinth seals, for oil lubrication
Informații tehnice
atribute
| Logistic Greutate | 45000 g |
|---|---|
| Diametrul interior | 90 mm |
| Diametrul exterior | 300.02 mm |
| Lățime | 130 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
