Accesorii pentru unelte pneumatice - altele Elesa+Ganter GN 863-2000-EPV-M
Pneumatically operated clamps, heavy duty type
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 863-2000-EPV-M
Rubix:d600178
Producator:GN 863-2000-EPV-M
EAN:4045525387959
Detalii produs : 863-2000-EPV-M ELESA+GANTER - 863-2000-EPV-M ELESA+GANTER
Pneumatically operated clamps GN 863 have been constructed in such a way as to make them easily demountable: The bearing pins are axially fixed with circlips. This allows the clamping arm to be modified once it is dismantled, to suit any particular application. To ensure an extended life of the mechanical parts as well as air cylinder the operating pressure should not exceed 6 bar. In addition a lubro control unit should be fitted in the air line. Pneumatically operated clamps GN 863 are also available as version M (magnetic piston). In conjunction with a proximity switch GN 896.3 the piston position is sensed and the generated signal can be used in sequence control systems.
Informații tehnice
atribute
| Logistic Greutate | 8355 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere