Disc de lustruire Pferd Tools PF SC 2503/2 AR 120 GR
Poliflex-disc.Pf Sc 2503/2 Ar 120 Gr
Vedeți informațiile tehniceReferințe
Pferd Tools:PF SC 2503/2 AR 120 GR
Rubix:d818376
Producator:41982401
EAN:4007220146699

Detalii produs : PFSC2503/2AR120GR PFERD - PFERD 41982401 POLIFLEX GRINDING DISC SC 25 X 3 X 2 MM P120
Ideally suited to very fine grinding on all metallic materials, e.
g.
in tool- and mould-making, in the dental sector and in the jewellery sector.
Due to their construction, the small diameter variants are particularly suited to work on tight and hard-to-reach places.
•Priced per piece, order quantity 100 pieces
g.
in tool- and mould-making, in the dental sector and in the jewellery sector.
Due to their construction, the small diameter variants are particularly suited to work on tight and hard-to-reach places.
•Priced per piece, order quantity 100 pieces
Poliflex-disc.Pf Sc 2503/2 Ar 120 Gr
Informații tehnice
atribute
| Diametru | 25 mm |
|---|---|
| Diametrul de reaming | 2 mm |
| Bob | 120 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere