Clește universal Beta Tools 1150 220
Polished chrome plated universal pliers handles covered with 2 layers of non-slip PVC
Vedeți informațiile tehniceReferințe
Beta Tools:1150 220
Rubix:d1181241
Producator:011500012
EAN:8014230435220

Detalii produs : 1150 220 BETA - LINEMAN'S PLIERS BETA TOOLS 1150 220
Polished chrome plated universal pliers handles covered with 2 layers of non-slip PVC
Puncte forte
Polished chrome plated universal pliers handles covered with 2 layers of non-slip PVC
Aplicații
Hand tools
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 230x65x40 mm |
|---|---|
| Logistic Greutate | 354,5 g |
| Greutate | 354.5 g |
| Lungime | 220 mm |
| Lungimea nasurilor | 50 mm |
| Capacitate de tăiere | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
