Referințe
Portwest:B210NARM
Rubix:12392
Producator:B210NARM
EAN:5036108034635

Detalii produs : B210NARM MARIMEA M PORTWEST - B210NARM MARIMEA M PORTWEST
This rugged polo shirt is made using pique knit polycotton fabric which is soft to touch and comfortable to wear. Features include a rib knitted collar and cuffs, matching buttons and a three button placket. Ideal for corporate wear and personalisation.
Features
Made using Pique knit polycotton fabric which is soft to touch and comfortable to wear
Available in an excellent choice of corporate colours
Ideal for corporate wear and custom finishes
Button placket opening
Rib collar and cuffs
Twin-stitched seams for extra durability
40+ UPF rated fabric to block 98% of UV rays
Shell Fabric : 65% Polyester, 35% Cotton 210g
Features
Made using Pique knit polycotton fabric which is soft to touch and comfortable to wear
Available in an excellent choice of corporate colours
Ideal for corporate wear and custom finishes
Button placket opening
Rib collar and cuffs
Twin-stitched seams for extra durability
40+ UPF rated fabric to block 98% of UV rays
Shell Fabric : 65% Polyester, 35% Cotton 210g
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | m |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere