Referințe
Portwest:S477RERS
Rubix:d1204697
Producator:S477RERS
EAN:5036108201129



Detalii produs : S477RERS PORTWEST - HIGH VISIBILITY POLO PORTWEST S477RERS
Hi-Vis Polo Shirt S/S, S477, Red, Size S
Puncte forte
Thoughtful details and a high quality construction mean our polo shirt is more comfortable and longer lasting than leading competitors. Ideal for warmer working conditions.
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Informații tehnice
atribute
| Culoare | roșu |
|---|---|
| Mărime | s |
| Clasa EN20471 | 2 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
| Mâneci lungi | nu |
| Respirabil | da |
| Gramaj | 175 g/m² |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere