Referințe
Portwest:PW220YBRS
Rubix:d1203255
Producator:PW220YBRS
EAN:5036108413157



Detalii produs : PW220YBRS PORTWEST - HIGH VISIBILITY POLO PORTWEST PW220YBRS
PW2 Hi-Vis Polo Shirt L/S, PW220, Yellow/Black, Size S
Puncte forte
The PW2 high visibility long sleeved polo shirt is unique for its distinctive design, with a contemporary contrast chest panel. Constructed from premium breathable cotton comfort fabric for ultimate comfort for the wearer. Perfect as part of a uniform and ideal for corporate branding.
Moisture wicking fabric effectively absorbs moisture away from skin
Moisture wicking fabric effectively absorbs moisture away from skin
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | s |
| Clasa EN20471 | 3 |
| Material de bază | bumbac/poliester |
| Culoare secundară | negru |
| Mâneci lungi | da |
| Respirabil | da |
| Gramaj | 144 g/m² |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere