Referințe
Gates:PCV 8MGT 4480 12
Rubix:d375302
Producator:923900560
EAN:5414465490071

Detalii produs : PCV 8MGT 4480 12 GATES - GATES POLY CHAIN CARBON VOLT PCV 8MGT 4480 12 9239-00560
The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.
Informații tehnice
atribute
| Logistic Greutate | 0,249 g |
|---|---|
| Profil | 8mgt |
| Lungime primitivă | 4480 mm |
| Lățimea centurii | 12 mm |
| Material | poliuretan |
| Smoală | 8 mm |
| Numărul de dinți | 560 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere