Referințe
Gates:PCC 5MGT 635 15
Rubix:d388918
Producator:927006022
EAN:5414465938382

Detalii produs : PCC 5MGT 635 15 GATES - PCC 5MGT 635 15 GATES
The carbon tensile cords guarantee high tensile strength, superior length stability and an improved resistance to shock loading and fatigue. Premium synchronous polyurethane belt with patented carbon tensile cords. Exceptional power transfer: at least 25% higher power transfer than the Poly Chain® GT2 belts. Improved flexibility, very flexible, virtually does not stretch.
Puncte forte
0
Aplicații
• Poly Chain® GT drives.
• Temperatures from -54°C to + 85°C.
• Temperatures from -54°C to + 85°C.
Informații tehnice
atribute
| Profil | 5mgt |
|---|---|
| Lungime primitivă | 635 mm |
| Lățimea centurii | 15 mm |
| Material | poliuretan |
| Smoală | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
