Curea de transmisie HTD Gates PC2 14MGT 3920 68

Poly Chain GT2 Timing Belt

Vedeți informațiile tehniceVezi documentele

Referințe

Gates:PC2 14MGT 3920 68
Rubix:d388675
Producator:927509259
EAN:5412571232929
brand logo

rezumat tehnic

Profil14mgt
Lungime primitivă3920 mm
Lățimea centurii68 mm
Vezi toate Caracteristice

Documente

Detalii produs : PC2 14MGT 3920 68 GATES - GATES POLYCHAIN2 BELT 14M PC2 14MGT 3920 68


Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.

Puncte forte

• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.

Aplicații

Industrial Application

Informații tehnice


atribute
Profil14mgt
Lungime primitivă3920 mm
Lățimea centurii68 mm
Materialpoliuretan
Smoală14 mm
Numărul de dinți280
  • Disponibil – Data livrării la cerere