Butuc de cuplaj dințat KTR POLY-NORM 48 AR GG 30H7-NND
POLY-NORM 48 GG
Vedeți informațiile tehniceVezi documenteleReferințe
KTR:POLY-NORM 48 AR GG 30H7-NND
Rubix:d401004
Producator:950483103000

Documente
Detalii produs : 950483103000 KTR - 950483103000 KTR
The KTR POLY-NORM coupling is a torsionally-flexible, shear type shaft coupling. Axial plug-in, easy assembly. It is particularly distinguished by a short overall length. The POLY-NORM can be used in nearly all areas of engineering and is ideal for the pump industry.
48 AR GG 30H7-NND
Informații tehnice
atribute
| Logistic Greutate | 1814 g |
|---|---|
| Mărime | 48 mm |
| Lungimea butucului | 48 mm |
| Diametrul exterior | 106 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
