Butuc de cuplaj dințat KTR POLY-NORM 75 AR GG 40H7-NND
POLY-NORM 75 GG
Vedeți informațiile tehniceVezi documenteleReferințe
KTR:POLY-NORM 75 AR GG 40H7-NND
Rubix:d400242
Producator:950753104000

Documente
Detalii produs : 950753104000 KTR - 950753104000 KTR
The KTR POLY-NORM coupling is a torsionally-flexible, shear type shaft coupling. Axial plug-in, easy assembly. It is particularly distinguished by a short overall length. The POLY-NORM can be used in nearly all areas of engineering and is ideal for the pump industry.
75 AR GG 40H7-NND-THREAD
Informații tehnice
atribute
| Logistic Greutate | 6700 g |
|---|---|
| Mărime | 75 mm |
| Lungimea butucului | 85 mm |
| Diametrul exterior | 158 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
