Cuplaj cu gheare KTR POLY-NORM 90

POLY-NORM 90

Vedeți informațiile tehnice

Referințe

KTR:POLY-NORM 90
Rubix:d401033
Producator:950901000201
brand logo

rezumat tehnic

Mărime90
Duritatea malului A78 Shore
Vezi toate Caracteristice

Detalii produs : 950901000201 KTR - KTR POLY-NORM AR90 78SHORE 950901000201 ELASTOMER RING 78 SHORE


KTR POLY-NORM torsionally flexible, fail-safe shaft coupling. Axially pluggable, easy to install. It is characterized in particular by its short design. The POLY-NORM can be used in almost all areas of general mechanical engineering and the pump industry.
90 POLY-NORM

Informații tehnice


atribute
Logistic Greutate335 g
Mărime90
Duritatea malului A78 Shore
Temperatura maximă80 °C
Greutate19.5 kg
Temperatura minimă-30 °C
Culoarenegru
Diametrul exterior200 mm
  • Disponibil – Data livrării la cerere