Alte roti Gates PCGT 8M 30S 62

PolyChain GT

Vedeți informațiile tehniceVezi documentele

Referințe

Gates:PCGT 8M 30S 62
Rubix:126927
Producator:772624030
EAN:5412571186802
brand logo

Documente

Detalii produs : 8M 30S 62 7726-24030 GATES - ROATA PCGT 8M 30S 62 GATES


Genuine, strong, durable sprockets designed for use with high power density Gates® Poly Chain® Carbon™ Volt™, Poly Chain® GT™2, and Poly Chain® GT™ Carbon™ belts. With patented, tensile cord design for high-torque, low-speed drives, Gates® engineers were the first in the world to incorporate a high fatigue-resisting tensile cord into the belt, which is made of a new compound. Consequently, Poly Chain® GT™ Carbon™ quickly became the most powerful line of synchronous belts on the market, providing a maintenance-free, energy saving, and environmentally friendly operation, offering an excellent alternative to roller chain and gear drives.

Puncte forte

•Smaller, narrower sprockets save shaft space, keep the load closer to bearing and extend life of reducer
Poly Chain® GT™2 Sprockets keep overhung load below manufacturers' recommendation
It is precisely manufactured and statically balanced
Keep overhung load below manufacturers recommendation
Full split in bushing allows for easy installation and removal
Precise sprocket design produces positive, press fit to shaft
Re-work services have turnaround time

Aplicații

Non-standard and prototype power transmission;belt drive applications

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere