Referințe
Gates:3M670 POLYFLEX *IC*
Rubix:d389159
Producator:89010670
EAN:5412571037883
Detalii produs : 3M670 POLYFLEX GATES - 3M670 POLYFLEX GATES
This narrow and very strong belt with nominal top width of 3 mm to 11 mm transfers more power and achieves high speed ratios. PolyFlex® is suitable for very compact drives with very small pulleys and high rotational speeds. PolyFlex® performs flawlessly on machines and machine tools that must work powerfully and quickly in a confined space, such as on milling machines, lathe drives, woodworking and metalworking machinery, computer peripherals, small fans, etc.
Puncte forte
• Design freedom and space savings that are not feasible with conventional rubber belt constructions.
• Requires less post-tensioning and therefore lower maintenance costs.
• Long service life on compact drives.
• Resistant to temperatures from -54°C to + 5°C.
• Requires less post-tensioning and therefore lower maintenance costs.
• Long service life on compact drives.
• Resistant to temperatures from -54°C to + 5°C.
Informații tehnice
atribute
| Profil | 3m |
|---|---|
| Lungimea interioară | 670 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

