Curea de putere cu curele trapezoidale clasice Gates 7M630JB/2 (1x2) POLYFLEX JB
PolyFlex JB 7M
Vedeți informațiile tehniceReferințe
Gates:7M630JB/2 (1x2) POLYFLEX JB
Rubix:d384077
Producator:891302630
EAN:5412571041545
Detalii produs : 7M630JB/2 (1x2) POLYFLEX JB GATES - 7M630JB/2 (1x2) POLYFLEX JB GATES
More power in less space: that is exactly what the Polyflex JB-belt provides. This construction, manufactured according to patented production methods, combines a higher transmission power with high speeds on compact, multiple precision drives. The use of Polyflex JB lowers costs and widens the development opportunities. Suitable for drives on lathes, milling machines, woodworking and metalworking machinery, computer peripherals, small fans, etc.
Puncte forte
• Long service life on compact drives with small pulleys.
• Higher shaft speeds, up to 30,000 rpm
• Smooth operation with precision applications.
• Cost savings and broad design possibilities.
• Avoids vibrations with shock loads.
• Resistant to temperatures from -54°C to + 5°C.
• Higher shaft speeds, up to 30,000 rpm
• Smooth operation with precision applications.
• Cost savings and broad design possibilities.
• Avoids vibrations with shock loads.
• Resistant to temperatures from -54°C to + 5°C.
Informații tehnice
atribute
| Profil | 7m/jb |
|---|---|
| Lungimea interioară | 620 mm |
| Numărul de coaste | 2 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

