Ignifug în general Portwest SIE-EN-AF53-NVY-36R
PORTWEST AF53 ARAFLAME FR LIGHTWEIGHT COVERALL NAVY WITH SIEMENS ENERGY LOGO HEAT SEAL ON BACK
Vedeți informațiile tehniceReferințe
Portwest:SIE-EN-AF53-NVY-36R
Rubix:d1208496

Detalii produs : SIE-EN-AF53-NVY-36R PORTWEST - FLAME RETARDANT OVERALL PORTWEST SIE-EN-AF53-NVY-36R
This super lightweight coverall offers outstanding flame resistant protection. The Araflame fabric is soft and breathable but provides excellent tear and tensile strength. Ideal for a variety of industries including oil and gas, petrochemical and many more. Coverall features include triple stitching throughout, secure pockets and waist elastication for ease of movement.
Features
CE-CAT III
Inherent flame resistant qualities will not diminish with washing
Protection against radiant, convective and contact heat
Sew on flame resistant industrial wash tape
Triple-stitched seams for extra durability
Radio loop for easy clipping of a radio
Two-way zip for quick and easy access
Durable, strong and long lasting brass zips
Hook and loop cuffs for a secure fit
Two tier knee pad pockets allowing two positioning options
Shell Fabric : Araflame Plus 150g
Features
CE-CAT III
Inherent flame resistant qualities will not diminish with washing
Protection against radiant, convective and contact heat
Sew on flame resistant industrial wash tape
Triple-stitched seams for extra durability
Radio loop for easy clipping of a radio
Two-way zip for quick and easy access
Durable, strong and long lasting brass zips
Hook and loop cuffs for a secure fit
Two tier knee pad pockets allowing two positioning options
Shell Fabric : Araflame Plus 150g
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | 36 |
| Material de bază | para-aramid |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere