Mănuși și mâneci rezistente la tăieturi Portwest AP55G8RXL
PORTWEST AP55 - Waterproof HR Cut Impact Glove
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:AP55G8RXL
Rubix:d1211651
EAN:5036108361373

Documente
Detalii produs : AP55G8RXL PORTWEST - CUT-RESISTANT GLOVES AND SLEEVES PORTWEST AP55G8RXL
Innovative TPR design combined with a level D cut liner makes for an impact glove with exceptional dexterity, comfort and protection. The TPR pods are bonded directly on to the glove instead of traditional machine stitching which allows the glove to move freely with the hand. Fully dipped nitrile coating offers a secure grip and an exceptional barrier against liquids. Reinforced thumb crotch for extra durability. Works with most touchscreen devices..
Puncte forte
Maximum impact protection using TPR pod technology
• Level D cut resistance
• 18 gauge liner for extra dexterity
• Fully waterproof
• This glove can be used with most mobile touchscreen devices
• Nitrile foam coating for excellent grip in wet and dry conditions
• Reinforced thumb crotch for extra protection and durability
• Breathable seamless liner
• Retail tag which aids presentation for retail sales
• CE certified
• UKCA marked
Informații tehnice
atribute
| Tip | mănușă |
|---|---|
| Mărime | xl |
| Nivelul de rezistență la tăiere | a |
| Material de bază | fibra de sticla |
| Mediu de utilizare | uscat |
| Acoperirea mănușilor | nitril |
| Culoare | gri |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere