Jachetă de înaltă vizibilitate Portwest C465ONR4XL
Portwest C465 Orange/Navy High-visibility jacket
Vedeți informațiile tehniceReferințe
Portwest:C465ONR4XL
Rubix:223965
EAN:5036108163069

Detalii produs : C465ONR4XL - C465ONR4XL 3IN1 JACHETA BOMBER3:2 PORTOCALIU/BLUEMARINE MARIMEA 4XL PORTWEST
3-in-1 jacket, comfortable in all weather conditions. The inner and collar fur lining are removable and the zipped sleeves make it a garment that adapts to all situations.
300D oxford polyester with PU coating and anti-stain treatment. Double-slider zipper under press stud flap, knit cuffs, hood in adjustable collar.
Numerous pockets and phone pocket for more comfort and security. Type : Regular
300D oxford polyester with PU coating and anti-stain treatment. Double-slider zipper under press stud flap, knit cuffs, hood in adjustable collar.
Numerous pockets and phone pocket for more comfort and security. Type : Regular
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | 4xl |
| Clasa EN20471 | 3 |
| Material de bază | poliester |
| Culoare secundară | marinei |
| Gramaj | 190 g/m² |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil