Referințe
Portwest:C468YERXXL
Rubix:d1202729
EAN:5036108249428

Detalii produs : C468YERXXL PORTWEST - HIGH VISIBILITY JACKET PORTWEST C468YERXXL
This classic 2-in-1 Bomber jacket features zip out detachable sleeves and a concealed pack-away hood for maximum versatility. The elasticated cuffs and waistband provide a snug fit for ultimate wearer comfort. A quilt lining, together with expertly taped waterproof seams, ensure the wearer is kept warm and dry
Aplicații
Industry
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | 2xl |
| Clasa EN20471 | 3 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
| Gramaj | 203 g/m² |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere