Polo multi-risc Portwest FR10NARXXXL
PORTWEST FR10 MODAFLAME KNIT FR LONG SLEEVE POLO SHIRT NAVY
Vedeți informațiile tehniceReferințe
Portwest:FR10NARXXXL
Rubix:d1204257



Detalii produs : FR10NARXXXL PORTWEST - MULTI-RISK POLO PORTWEST FR10NARXXXL
Suitable for cold climates and ideal for industrial workers exposed to heat. The cut is elegant, 3-button collar and knitted cuffs.
Modaflame™ Knit HVO
Made from an intrinsically flame-resistant yarn of 60% Modacrylic, 39% cotton and 1% carbon fiber. The Modaflame HVO Knit range is strong, durable and highly innovative. High-performance fibers are blended without any chemical treatment, giving Modaflame Knit an unrivaled soft, natural feel and appearance.
Flame-resistant
We are industry leaders in supplying flame-resistant garments for hazardous environments. These cutting-edge products are the result of years of experience combined with advanced technology and market research. The commitment to the health,
the safety and comfort of the user is reflected in a wide range of products suitable for all climates and all end uses.
Modaflame™ Knit HVO
Made from an intrinsically flame-resistant yarn of 60% Modacrylic, 39% cotton and 1% carbon fiber. The Modaflame HVO Knit range is strong, durable and highly innovative. High-performance fibers are blended without any chemical treatment, giving Modaflame Knit an unrivaled soft, natural feel and appearance.
Flame-resistant
We are industry leaders in supplying flame-resistant garments for hazardous environments. These cutting-edge products are the result of years of experience combined with advanced technology and market research. The commitment to the health,
the safety and comfort of the user is reflected in a wide range of products suitable for all climates and all end uses.
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | 3xl |
| Material de bază | modacrilic |
| Culoare secundară | fără culoare secundară |
| Vizibilitate ridicată | nu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere