Vestă cu vizibilitate ridicată Portwest RT20 XL

Portwest RT20 Orange Hi-Vis Vest

Vedeți informațiile tehnice

Referințe

Portwest:RT20 XL
Rubix:d1212385
Producator:RT20ORRXL
EAN:5036108057504
brand logo

rezumat tehnic

Culoareportocale
Mărimexl
Clasa EN204712
Vezi toate Caracteristice

Detalii produs : RT20ORRXL PORTWEST - HIGH VISIBILITY WAISTCOAT PORTWEST RT20ORRXL


This specialist anti-tangle vest has been designed as a comfortable and safe garment for track side use. Features of this garment include an elasticated back, zip fastener and a 4 point break away function at the shoulders and side seams.
Features
Reflective tape for increased visibility
Front zip opening for easy access
Half elasticated waist for a secure and comfortable fit
Complies with EN ISO 20471 standard
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
4 Point break away function at the shoulders and side seams
Shell Fabric : 100% Polyester, Warp Knit 160g

Informații tehnice


atribute
Culoareportocale
Mărimexl
Clasa EN204712
Material de bazăpoliester
Culoare secundarăfără culoare secundară
  • Disponibil – Data livrării la cerere

Mărime