Vestă de protecție împotriva frigului și a intemperiilor Portwest S415-N-S+PIRTEK EMB LC
Portwest S415 Classic Bodywarmer Navy With Pirtek Emblem Left Chest & Neck
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:S415-N-S+PIRTEK EMB LC
Rubix:d1211457
Documente
Detalii produs : S415-N-S+PIRTEK EMB LC PORTWEST - OUTDOOR BODYWARMER PORTWEST S415-N-S+PIRTEK EMB LC
The S415 offers an extra layer of warmth and protects the wearer in wet weather. The classic style combines hand warmer pockets, patch pockets and an external mobile phone pocket to make an excellent outdoor garment.
Puncte forte
•Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Fully lined and padded to trap the heat and increase warmth
Hand-warmer pockets
Pen division
Storm flap front to protect against the elements
Front zip opening for easy access
Stud front opening for easy access
Showerproof to resist light rain
6 pockets for ample storage
Phone pocket
Draw-cord adjustable hem
Fully lined and padded to trap the heat and increase warmth
Hand-warmer pockets
Pen division
Storm flap front to protect against the elements
Front zip opening for easy access
Stud front opening for easy access
Showerproof to resist light rain
6 pockets for ample storage
Phone pocket
Draw-cord adjustable hem
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | s |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
