Vestă cu vizibilitate ridicată Portwest SEF-S476YERXL
PORTWEST S476 HV EXEC VEST YELLOW LGE W/SEF BLK HS LC ON MOBILE PKT+BK
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:SEF-S476YERXL
Rubix:d1208142

Documente
Detalii produs : SEF-S476YERXL PORTWEST - HIGH VISIBILITY WAISTCOAT PORTWEST SEF-S476YERXL
Revolutionary in its design, the executive vest combines the light weight of a waistcoat with the practicality of pockets for those situations when a jacket may be too warm. A clear ID pocket for security passes and cards complements this unique garment
Puncte forte
•Lightweight for enhanced wearer comfort
Dual ID holder allows use of both portrait and landscape ID card display
Chest pockets
Two lower patch pockets
2 Side pockets
D-ring for keys or ID cards
Front zip opening for easy access
Reflective tape for increased visibility
7 pockets for ample storage
Phone and pen holder pocket
Radio loop for easy clipping of a radio
Certified to EN ISO 20471 after 50x washes
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
Retail bag which aids presentation for retail sales
Dual ID holder allows use of both portrait and landscape ID card display
Chest pockets
Two lower patch pockets
2 Side pockets
D-ring for keys or ID cards
Front zip opening for easy access
Reflective tape for increased visibility
7 pockets for ample storage
Phone and pen holder pocket
Radio loop for easy clipping of a radio
Certified to EN ISO 20471 after 50x washes
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
Retail bag which aids presentation for retail sales
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | xl |
| Clasa EN20471 | 2 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere