Tricou polo cu vizibilitate ridicată Portwest 167A4760+215A5249
Portwest S479 - Two-Tone Polo
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:167A4760+215A5249
Rubix:d1203326



Documente
Detalii produs : 167A4760+215A5249 PORTWEST - HIGH VISIBILITY POLO PORTWEST 167A4760+215A5249
Modern design, safety and wearer comfort are the main features of the S479. The two-tone contrast is perfect for warm, dirty environments when hi-vis protection is required.
Puncte forte
Micro Mesh Bird Eye
Micro mesh Bird eye high visibility fabric is
constructed to keep wearers cool, comfortable
and visible in even the warmest environments.
Providing the wearer with a UPF+ 50
protection the fabric has advanced cooling
properties which combined with its
breathability make it the ideal choice for
warmer climates. Durable, wrinkle resistant
with a quick dry quality finish this fabric will
stay strong wash after wash.
High Visibility
Our extensive range of High-Visibility clothing
meets stringent requirements in both design
and construction, to ensure compliance with the
latest EN ISO 20471 & ANSI standards.
Innovative and technical, our High Visibility
range is ideal for those who will not
compromise on style, comfort, protection and
performance.
Features
● Breathable fabric to draw moisture away from
the body keeping the wearer cool, dry and
comfortable
● Quality wicking fabric finish enhances drying
and aids stain removal
● Reflective tape for increased visibility
● Superior styling with a contrast collar and
fluorescent stripe
● Contrast panels for protection against dirt
● Side vents for added comfort
● Generous fit for wearer comfort
● Certified to EN ISO 20471 after 50x washes
● CE certified
● 40+ UPF rated fabric to block 98% of UV rays
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | m |
| Clasa EN20471 | 1 |
| Material de bază | poliester |
| Culoare secundară | marinei |
| Mâneci lungi | nu |
| Respirabil | da |
| Gramaj | 175 g/m² |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere