Pantaloni multi-risc Portwest MV36ONRXL
PORTWEST TROUSERS MF RIS MV36 HV ORANGE/NAVY
Vedeți informațiile tehniceReferințe
Portwest:MV36ONRXL
Rubix:d1206102
EAN:5036108277698

Detalii produs : MV36ONRXL PORTWEST - MULTI-RISK TROUSERS PORTWEST MV36ONRXL
Designed to be worn in combination with the MV35 jacket. These trousers provide optimal protection in multi-hazard environments. The improved technical fabric is inherently flame-retardant, protects against chemical splashes, an electrical arc and welding.. The inherent flame-retardant qualities will not diminish. Protects against radiant, convective and contact heat. Easy-to-use thigh pocket. Folding rule pocket. Adjustable hem for all leg lengths. Contrast panels for protection against dirt. Texpel soil-repellent finish against dirt and stains. Anti-static. Flame-retardant industrial washable striping. 9 storage pockets. Kneepad pockets provided in 2 positions. Elasticated rear for a good fit. UPF 40+ fabric blokke
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | xl |
| Material de bază | modacrilic |
| Culoare secundară | marinei |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere