Tahometru Elesa+Ganter GN 955-02.0-FR-L-OR

Position indicators, digital, 3 numbers

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 955-02.0-FR-L-OR
Rubix:d581415
Producator:GN 955-02.0-FR-L-OR
EAN:4045525682740
brand logo

rezumat tehnic

Diametrul firului38.5 mm
Material/finisarePlastic
Vezi toate Caracteristice

Detalii produs : 955-02.0-FR-L-OR ELESA+GANTER - 955-02.0-FR-L-OR ELESA+GANTER


Position indicators GN 955 are fitted with a direct drive counter with digital read out. Both housing sections are ultrasonically welded. This makes the housing particularly compact and stable. The foam rubber seal prevents the transmission of vibration to the counter and also acts as a seal. The numbers are easily legible, which is assisted by the magnifying effect of the safety sight glass.

Informații tehnice


atribute
Logistic Greutate21 g
Diametrul firului38.5 mm
Material/finisarePlastic
  • Disponibil – Data livrării la cerere