Tahometru Elesa+Ganter GN 954-001.5-FR-R-GR
Position indicators, digital, 4 numbers
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 954-001.5-FR-R-GR
Rubix:d604442
Producator:GN 954-001.5-FR-R-GR
EAN:4045525415843





Detalii produs : 954-001.5-FR-R-GR ELESA+GANTER - 954-001.5-FR-R-GR ELESA+GANTER
Position indicators GN 954 are fitted with a direct drive counter with digital read out. Both housing sections are ultrasonically welded. This makes the housing particularly compact and stable. The moss rubber seal prevents the transmission of vibration to the counter and also acts as a seal. The numbers are easily legible, which is assisted by the magnifying effect of the safety sight glass.
Informații tehnice
atribute
| Logistic Greutate | 43 g |
|---|---|
| Diametrul firului | 47 mm |
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
