Tahometru Elesa+Ganter GN 954-004.0-FR-L-GR

Position indicators, digital, 4 numbers

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 954-004.0-FR-L-GR
Rubix:d594075
Producator:GN 954-004.0-FR-L-GR
EAN:4045525416468
brand logo

rezumat tehnic

Diametrul firului47 mm
Material/finisarePlastic
Vezi toate Caracteristice

Detalii produs : 954-004.0-FR-L-GR ELESA+GANTER - 954-004.0-FR-L-GR ELESA+GANTER


Position indicators GN 954 are fitted with a direct drive counter with digital read out. Both housing sections are ultrasonically welded. This makes the housing particularly compact and stable. The moss rubber seal prevents the transmission of vibration to the counter and also acts as a seal. The numbers are easily legible, which is assisted by the magnifying effect of the safety sight glass.

Informații tehnice


atribute
Logistic Greutate43 g
Diametrul firului47 mm
Material/finisarePlastic
  • Disponibil – Data livrării la cerere