Tahometru Elesa+Ganter GN 953-000.50-AN-R-GR

Position indicators, digital, 5 numbers

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 953-000.50-AN-R-GR
Rubix:d596384
Producator:953-000.50-AN-R-GR
EAN:4045525522749
brand logo

rezumat tehnic

Diametrul firului66.5 mm
Material/finisarePlastic
Vezi toate Caracteristice

Detalii produs : GN 953-000.50-AN-R-GR ELESA+GANTER - GN 953-000.50-AN-R-GR ELESA+GANTER


Position indicators GN 953 have a direct coupled drive with digital indication. The two body parts are ultra-sonically welded, thus the housing is particularly sturdy and compact. The foam rubber seal prevents the transmission of vibration to the counter mechanism and also has sealing properties. Special attention was paid to the positioning of the read-out window. The numbers are easily legible and they are even enlarged by the magnifying effect of the sight glass.

Informații tehnice


atribute
Logistic Greutate90 g
Diametrul firului66.5 mm
Material/finisarePlastic
  • Disponibil – Data livrării la cerere