Tahometru Elesa+Ganter GN 953-0002.0-FR-R-OR
Position indicators, digital, 5 numbers
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 953-0002.0-FR-R-OR
Rubix:d583753
Producator:GN 953-0002.0-FR-R-OR
EAN:4045525523005





Detalii produs : 953-0002.0-FR-R-OR ELESA+GANTER - 953-0002.0-FR-R-OR ELESA+GANTER
Position indicators GN 953 have a direct coupled drive with digital indication. The two body parts are ultra-sonically welded, thus the housing is particularly sturdy and compact. The foam rubber seal prevents the transmission of vibration to the counter mechanism and also has sealing properties. Special attention was paid to the positioning of the read-out window. The numbers are easily legible and they are even enlarged by the magnifying effect of the sight glass.
Informații tehnice
atribute
| Logistic Greutate | 90 g |
|---|---|
| Diametrul firului | 66.5 mm |
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
