Tahometru Elesa+Ganter GN 000.8-42-50-L
Position indicators, pendulum system, analogue indication
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 000.8-42-50-L
Rubix:d596493
Producator:GN 000.8-42-50-L
EAN:4045525001503





Detalii produs : 000.8-42-50-L ELESA+GANTER - 000.8-42-50-L ELESA+GANTER
Position indicators GN000.8 are suitable for installation in various types of operating handles. Points of special interest are: Housing, spindles of pointers and sight glass are all in one piece welded by ultrasonic process. They are spray water proof and corrosion proof (Protection class IP 67). The pendulum system is mounted on ball bearings for accurate display, and operational up to 60 °C. The reducing ratio shows the number of revolutions (long red hand) required per 1 complete revolution of the small hand. For more information regarding position indicators GN 000.8, please see functioning description for pendulum systems.
Informații tehnice
atribute
| Logistic Greutate | 75 g |
|---|---|
| Diametrul firului | 42 mm |
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
