Tahometru Elesa+Ganter GN 000.13-60-0002.0-L
Position indicators, Retaining system, digital- analogue
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 000.13-60-0002.0-L
Rubix:d583572
Producator:GN 000.13-60-0002.0-L
EAN:4045525539426





Detalii produs : 000.13-60-0002.0-L ELESA+GANTER - 000.13-60-0002.0-L ELESA+GANTER
Position indicators GN 000.13 have been shaped for installation into different operating devices. The salient features of these counters are: The housing, the hand spindle, and safety glass are produced from one piece of material and ultrasonically welded to give a spray water proof and corrosion free unit (Protection class IP 65). The installation principle with the forced drive allows the use of the positioning indicator GN 000.13 in any position even in case of strong vibration. One complete revolution of the red pointer corresponds to one revolution of the spindle. This gives a very accurate reading and, combined with the digital indication from the counter, it is very simple to read.
Informații tehnice
atribute
| Logistic Greutate | 120 g |
|---|---|
| Diametrul firului | 60 mm |
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere