Alte curele trapezoidale Gates 4L83 6883 POWERATED

Powerated 68

Vedeți informațiile tehnice

Referințe

Gates:4L83 6883 POWERATED
Rubix:d375428
Producator:84236883
EAN:5412571033120
brand logo

rezumat tehnic

Profil4l
Lungime2108 mm

Detalii produs : 4L83 6883 POWERATED GATES - GATES 4L BELT 4L83 6883 POWERATED


The PoweRated® V-belt is specifically recommended for high power drives and clutch mechanisms. PoweRated® is a well thought-through construction that can handle the heavy loads of clutch systems, shock loads and external idlers, such as in more powerful mowers and horticultural cultivators.

Puncte forte

• Smooth operation of the coupling mechanism and easy disconnection.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.

Informații tehnice


atribute
Profil4l
Lungime2108 mm
  • Disponibil – Data livrării la cerere