Referințe
Gates:4L930K 6893 POWERATED
Rubix:d383855
Producator:84236893
EAN:5412571033229
Detalii produs : 4L93 6893 POWERATED GATES - 4L93 6893 POWERATED GATES
The PoweRated® V-belt is specifically recommended for high power drives and clutch mechanisms. PoweRated® is a well thought-through construction that can handle the heavy loads of clutch systems, shock loads and external idlers, such as in more powerful mowers and horticultural cultivators.
Puncte forte
• Smooth operation of the coupling mechanism and easy disconnection.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
Informații tehnice
atribute
| Profil | 4l |
|---|---|
| Lungime | 2362 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere