Alte curele trapezoidale Gates 5L27 6927 POWERATED

Powerated 68

Vedeți informațiile tehnice

Referințe

Gates:5L27 6927 POWERATED
Rubix:d389647
Producator:84236927
EAN:5412571033311
brand logo

rezumat tehnic

Profil5l
Lungime686 mm

Detalii produs : 5L27 6927 POWERATED GATES - GATES 5L BELT 5L27 6927 POWERATED


The PoweRated® V-belt is specifically recommended for high power drives and clutch mechanisms. PoweRated® is a well thought-through construction that can handle the heavy loads of clutch systems, shock loads and external idlers, such as in more powerful mowers and horticultural cultivators.

Puncte forte

• Smooth operation of the coupling mechanism and easy disconnection.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.

Informații tehnice


atribute
Profil5l
Lungime686 mm
  • Disponibil – Data livrării la cerere