Referințe
Gates:5L980K 6998 POWERATED
Rubix:d391540
Producator:84236998
EAN:5412571034028
Detalii produs : 5L98 6998 POWERATED GATES - 5L98 6998 POWERATED GATES
The PoweRated® V-belt is specifically recommended for high power drives and clutch mechanisms. PoweRated® is a well thought-through construction that can handle the heavy loads of clutch systems, shock loads and external idlers, such as in more powerful mowers and horticultural cultivators.
Puncte forte
• Smooth operation of the coupling mechanism and easy disconnection.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
Informații tehnice
atribute
| Profil | 5l |
|---|---|
| Lungime | 2489 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere