Curea trapezoidală îngustă Gates SPC5000/5 POWERBAND

PowerBand SPC

Vedeți informațiile tehniceVezi documentele

Referințe

Gates:SPC5000/5 POWERBAND
Rubix:d386750
Producator:938155005
EAN:5412571082463
brand logo

rezumat tehnic

Profilspc
Lățimea superioară22 mm
Lungime orientativă5000 mm
Vezi toate Caracteristice

Documente

Detalii produs : SPC5000/5 POWERBAND GATES - GATES SPC5000/5 POWERBAND SPC5000/5 POWERBAND


Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.

Puncte forte

• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Informații tehnice


atribute
Profilspc
Lățimea superioară22 mm
Lungime orientativă5000 mm
Lungimea interioară5000 mm
Lungimea exterioară5030 mm
Grosime18 mm
  • Disponibil – Data livrării la cerere