Curea de transmisie HTD Gates GT3 1830 2MGT 6

PowerGrip GT3 Belt

Vedeți informațiile tehnice

Referințe

Gates:GT3 1830 2MGT 6
Rubix:d386450
Producator:940054121
EAN:5414465983344
brand logo

rezumat tehnic

Profil2mgt
Lungime primitivă1830 mm
Lățimea centurii6 mm
Vezi toate Caracteristice

Detalii produs : GT3 1830 2MGT 6 GATES - GT3 1830 2MGT 6 GATES


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Puncte forte

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Informații tehnice


atribute
Profil2mgt
Lungime primitivă1830 mm
Lățimea centurii6 mm
Materialcloroprenă
Smoală2 mm
Numărul de dinți915
  • Disponibil – Data livrării la cerere