Curea de transmisie HTD Gates GT3 1755 5MGT 9

PowerGrip GT3 Belt

Vedeți informațiile tehnice

Referințe

Gates:GT3 1755 5MGT 9
Rubix:d390541
Producator:940045284
EAN:5414465731686
brand logo

rezumat tehnic

Profil5mgt3
Lungime primitivă1755 mm
Lățimea centurii9 mm
Vezi toate Caracteristice

Detalii produs : GT3 1755 5MGT 9 GATES - GT3 1755 5MGT 9 GATES


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Puncte forte

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Informații tehnice


atribute
Profil5mgt3
Lungime primitivă1755 mm
Lățimea centurii9 mm
Materialcloroprenă
Smoală5 mm
Numărul de dinți351
  • Disponibil – Data livrării la cerere