Curea de transmisie HTD Gates GT3 880 8MGT 30
PowerGrip GT3 Belt
Vedeți informațiile tehniceVezi documenteleReferințe
Gates:GT3 880 8MGT 30
Rubix:98049
Producator:935650325
EAN:5414465313554

Documente
Detalii produs : 880-8MGT3-30 9356-50325 - CUREA POWERGRIP GT3 880 8MGT 30 GATES
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Puncte forte
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Informații tehnice
atribute
| Profil | 8mgt |
|---|---|
| Lungime primitivă | 880 mm |
| Lățimea centurii | 30 mm |
| Material | cloroprenă |
| Smoală | 8 mm |
| Numărul de dinți | 110 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
