Curea de transmisie HTD Gates GT4 2590 14MGT 85

Powergrip GT4 Synchronous Belt

Vedeți informațiile tehniceVezi documentele

Referințe

Gates:GT4 2590 14MGT 85
Rubix:d388222
Producator:957900147
EAN:5400608209754
brand logo

rezumat tehnic

Profil14mgt
Lungime primitivă2590 mm
Lățimea centurii85 mm
Vezi toate Caracteristice

Documente

Detalii produs : GT4 2590 14MGT 85 GATES - GATES GT4 2590 14MGT 85 POWERGRIP GT4


Engineered with the latest in advanced technology and materials science expertise, Gates PowerGrip™ GT™4 delivers the highest power-carrying capacity of any belt in its class. In addition, Gates designed a belt with increased chemical resistance and larger temperature range capability. Gates PowerGrip GT™4 belt delivers improved performance over a wide range of industrial applications. The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. From resource processing to heavy manufacturing, automated production to custom assembly — Gates PowerGrip GT™4 solutions improve uptime, efficiency, productivity, reliability and safety for industries around the world.

Puncte forte

•Larger temperature range
Higher power capacity for optimum performance
Improved chemical resistance
Increased uptime
Improved safety
Improved ergonomics
Rust free + safe for use in food handling spaces
Reduced environmental risk
No lubrication + no stretching
High tooth jump resistance

Aplicații

Heavy Duty Equipment;Fans + Pumps;Conveyor Systems;Industrial Machines;Compressors;Centrifuges;Horizontal + Vertical Positioning

Informații tehnice


atribute
Profil14mgt
Lungime primitivă2590 mm
Lățimea centurii85 mm
Materialelastomer
Smoală14 mm
Numărul de dinți185
  • Disponibil – Data livrării la cerere