Curea de transmisie HTD Gates GTX 1904 8MX 20
PowerGrip GTX Synchronous Belt
Vedeți informațiile tehniceVezi documenteleReferințe
Gates:GTX 1904 8MX 20
Rubix:d389217
Producator:932750450
EAN:5414465181580

Documente
Detalii produs : GTX 1904 8MX 20 GATES - GTX 1904 8MX 20 GATES
PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.
Puncte forte
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
• Meets all REACH and RoHS standards
Aplicații
• Particularly suitable for pulleys with HTD® profile
Informații tehnice
atribute
| Profil | 8mx |
|---|---|
| Lungime primitivă | 1904 mm |
| Lățimea centurii | 20 mm |
| Material | cloroprenă |
| Smoală | 8 mm |
| Numărul de dinți | 238 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
