Curea de transmisie HTD Gates GTX 2272 8MX 40

PowerGrip GTX Synchronous Belt

Vedeți informațiile tehniceVezi documentele

Referințe

Gates:GTX 2272 8MX 40
Rubix:d388265
Producator:932750491
EAN:5414465182242
brand logo

rezumat tehnic

Profil8mx
Lungime primitivă2272 mm
Lățimea centurii40 mm
Vezi toate Caracteristice

Documente

Detalii produs : GTX 2272 8MX 40 GATES - GTX 2272 8MX 40 GATES


PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.

Puncte forte

• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards

Aplicații

• Particularly suitable for pulleys with HTD® profile

Informații tehnice


atribute
Profil8mx
Lungime primitivă2272 mm
Lățimea centurii40 mm
Materialcloroprenă
Smoală8 mm
Numărul de dinți284
  • Disponibil – Data livrării la cerere