Curea de transmisie HTD Gates GTX 1610 14MX 85
PowerGrip GTX Synchronous Belt
Vedeți informațiile tehniceVezi documenteleReferințe
Gates:GTX 1610 14MX 85
Rubix:d389894
Producator:932750618
EAN:5414465184062

Documente
Detalii produs : GTX 1610 14MX 85 GATES - GTX 1610 14MX 85 GATES
PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.
Puncte forte
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
• Meets all REACH and RoHS standards
Aplicații
• Particularly suitable for pulleys with HTD® profile
Informații tehnice
atribute
| Profil | 14mx |
|---|---|
| Lungime primitivă | 1610 mm |
| Lățimea centurii | 85 mm |
| Material | cloroprenă |
| Smoală | 14 mm |
| Numărul de dinți | 115 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere