Curea de transmisie HTD Gates GTX 2800 14MX 40

PowerGrip GTX Synchronous Belt

Vedeți informațiile tehniceVezi documentele

Referințe

Gates:GTX 2800 14MX 40
Rubix:d383422
Producator:932751040
EAN:5414465185083
brand logo

rezumat tehnic

Profil14mx
Lungime primitivă2800 mm
Lățimea centurii40 mm
Vezi toate Caracteristice

Documente

Detalii produs : GTX 2800 14MX 40 GATES - GTX 2800 14MX 40 GATES


PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.

Puncte forte

• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards

Aplicații

• Particularly suitable for pulleys with HTD® profile

Informații tehnice


atribute
Profil14mx
Lungime primitivă2800 mm
Lățimea centurii40 mm
Materialcloroprenă
Smoală14 mm
Numărul de dinți200
  • Disponibil – Data livrării la cerere