Curea de transmisie HTD Gates HTD 2310 14M 40

PowerGrip HTD Synchronous Belt

Vedeți informațiile tehniceVezi documentele

Referințe

Gates:HTD 2310 14M 40
Rubix:98166
Producator:929321231
EAN:5412571278057
brand logo

rezumat tehnic

Profil14m
Lungime primitivă2310 mm
Lățimea centurii40 mm
Vezi toate Caracteristice

Documente

Detalii produs : 2310-14M-40 9293-21231 - CUREA POWERGRIP HTD 2310 14M 40 GATES


The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Puncte forte

• Long and trouble-free service life.
• Large power range and a large number of speed ratios.

Aplicații

Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry

Informații tehnice


atribute
Profil14m
Lungime primitivă2310 mm
Lățimea centurii40 mm
Materialcloroprenă
Smoală14 mm
Numărul de dinți165
  • Disponibil – Data livrării la cerere