Curea de transmisie HTD Gates HTD 800 8M 32
PowerGrip HTD Synchronous Belt
Vedeți informațiile tehniceReferințe
Gates:HTD 800 8M 32
Rubix:98134
Producator:HTD 800 8M 32

Detalii produs : HTD 800 8M 32 PRODUS DISCONTINUU - CUREA POWERGRIP HTD 800 8M 32 GATES
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Puncte forte
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Aplicații
Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry
Informații tehnice
atribute
| Profil | 8m |
|---|---|
| Lungime primitivă | 800 mm |
| Lățimea centurii | 32 mm |
| Material | cloroprenă |
| Smoală | 100 mm |
| Numărul de dinți | 8 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
