Curea de transmisie imperială Gates 3264 MXL 019

PowerGrip Timing Belt

Vedeți informațiile tehniceVezi documentele

Referințe

Gates:3264 MXL 019
Rubix:d383930
Producator:927742491
EAN:5414465077197
brand logo

rezumat tehnic

Profilmxl
Lungime primitivă32.64 ''
Lățimea centurii4.8 mm
Vezi toate Caracteristice

Documente

Detalii produs : 3264 MXL 019 GATES - 3264 MXL 019 GATES


Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Puncte forte

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Informații tehnice


atribute
Profilmxl
Lungime primitivă32.64 ''
Lățimea centurii4.8 mm
Smoală2.03 mm
Numărul de dinți408
Înălțime1.14 mm
Lungimea efectivă (mm)829.06 mm
  • Disponibil – Data livrării la cerere